Apply to be a TradeMaster!
Main product image of 6' Fiberglass Folding Rule, Inside Reading
Magnifying glass
Hover image to zoom

6' Fiberglass Folding Rule, Inside Reading

SKU:
910-6
Rating:
(0)
Q&A:
(0)
6' Fiberglass Folding Rule, Inside Reading
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Material
Fiberglass, Nylon
Product Highlight: Length (Inches)
72" Length

Description

–

Klein Tools' Fiberglass Folding Rules are constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Measurements are marked on both sides and both edges, graduated to 1/16-Inch (1.6 mm). Graduations are engraved on both sides. 


Product Features:

  • Black markings on yellow, with red stud center markings every 16-Inches
  • Measurements are marked on both sides and both edges, graduated to 1/16-Inch
  • Engraved graduations on both sides
  • Constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals
  • Positive locking joints and stainless steel spring hinges for added strength
  • Inside reading of SAE measurements

Specifications:

  • Special Features: Locking Joints
  • Material: Nylon, Fiberglass Reinforced
  • Reading: Inside
  • Measurement Standard: SAE
  • Graduations: 1/16''
  • Overall Length: 6' (1.8 m)
  • Overall Width: 0.75'' (1.9 cm)
  • Weight: 5.3 oz (150 g)
  • UPC: 092644863110

Specs

–
Width (Inches):

3/4"

Material:

Fiberglass

Nylon

Product Type:

Ruler

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy