Apply to be a TradeMaster!
Main product image of 6.6' Fiberglass Folding Ruler, Outside Reading (Metric)
Magnifying glass
Hover image to zoom

6.6' Fiberglass Folding Ruler, Outside Reading (Metric)

SKU:
91162M
Rating:
(0)
Q&A:
(0)
6.6' Fiberglass Folding Ruler, Outside Reading (Metric)
Magnifying glass
Hover image to zoom
$18.98 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fiberglass, Nylon
Product Highlight: Length (Inches)
80" Length

Description

–

Klein Tools' 2-Meter Fiberglass Folding Ruler is constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Metric measurements are marked on both sides and both edges, graduated to 1 mm. Graduations are engraved on both sides.


Features:

  • Folding ruler has black markings on yellow, with red markings every 10 centimeters
  • Metric measurements are marked on both sides and both edges, graduated to millimeters for versatile use
  • Engraved graduations on both sides
  • 90-Degree locking joints for perpendicular measurements
  • Stainless steel pin hinges for added strength
  • Constructed of tough nylon, reinforced with glass fibers for added durability
  • Resistance to weather, abrasion, and most chemicals

Specifications:

  • Special Features: Locking Joints, Metric Measurements, Double-sided Markings
  • Reading: Outside
  • Measurement Standard: Metric
  • Graduations: Millimeters
  • Coating: Abrasion-Resistant Coating
  • Material: Nylon, Fiberglass Reinforced


Safety Warning:

  • Always wear eye protection.

Specs

–
Material:

Fiberglass

Nylon

Length (Inches):

80"

Product Type:

Ruler

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy