Apply to be a TradeMaster!
Main product image of 6' Fiberglass Folding Ruler, Outside Reading (Brick Scale)
Magnifying glass
Hover image to zoom

6' Fiberglass Folding Ruler, Outside Reading (Brick Scale)

SKU:
91163B
Rating:
(0)
Q&A:
(0)
6' Fiberglass Folding Ruler, Outside Reading (Brick Scale)
Magnifying glass
Hover image to zoom
$18.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Fiberglass
Product Highlight: Length (Inches)
72" Length

Description

–

Klein Tools' 6-Foot Brick Fiberglass Folding Ruler is constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals. Inch measurements are marked on both edges of the outside faces of the rulers, graduated to 1/16-Inch (1.6 mm). Standard brick scale measurements are marked on the inside faces of the rulers. Graduations are engraved on both sides with brick scale units on the other side for versatility.


Features:

  • Folding ruler has black markings on yellow, with red stud center markings every 16 inches on the outside face
  • Imperial units to 1/16-Inch on one side, brick scale units on the other side for added versatility
  • Engraved graduations on both sides
  • 90-Degree locking joints for perpendicular measurements
  • Stainless steel pin hinges for added strength
  • Constructed of tough nylon, reinforced with glass fibers for added durability
  • Resistance to weather, abrasion, and most chemicals

Specifications:

  • Special Features: Locking Joints, Imperial Measurements, Brick Scale Markings
  • Reading: Outside
  • Measurement Standard: SAE
  • Graduations: 1/16" / Brick Scale
  • Coating: Abrasion-Resistant Coating
  • Material: Nylon, Fiberglass Reinforced


Safety Warning:

  • Always wear eye protection.

Specs

–
Product Type:

Ruler

Material:

Nylon

Fiberglass

Length (Inches):

72"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy