Apply to be a TradeMaster!
Main product image of 25 ft. Single Hook Tape Measure
Magnifying glass
Hover image to zoom

25 ft. Single Hook Tape Measure

SKU:
9125-KLEIN
Rating:
(0)
Q&A:
(0)
25 ft. Single Hook Tape Measure
Magnifying glass
Hover image to zoom
$20.98 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
2-23/64" Width

Description

–
Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake.

Product Features
  • Tape Measure with 13-Foot standout of wide, tough and durable blade
  • Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch
  • Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
  • Retraction speed brake controls blade speed and protects fingers from touching blade
  • Double hook can secure tape to items such as studs, conduit, pipes, etc. on front or back side of blade to measure with either measurement scale
  • The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands
  • Metal belt-clip securely holds tape measure to belts, pockets, or pouches
  • Integrated tether hole for use at height
  • US Patent D803711

Product Specifications
  • Special Features: Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 13-Foot Standout; Attachment Channel to Tether Tape Measure
  • Type: Closed Case, Double Sided Single Non-Magnetic Hook
  • Tape Length: 25' (7.6 m)
  • Material: Plastic Case with Steel Blade
  • Tape Material: Steel
  • Tape Coating: Nylon
  • Lockable Tape: Yes
  • Standout Length: Up to 13' (4 m)
  • Measurement Standard: Imperial (SAE)
  • Graduations: 1/16''
  • Rewind Type: Automatic
  • Hook: Single
  • Magnetic: No
  • Belt Clip: Yes
  • Case Material: PC-ABS with TPR Overmolding
  • Case Color: Orange/Black
  • Overall Width: 2.35'' (6 cm)
  • Overall Height: 3.43'' (8.7 cm)
  • Overall Length: 3.43'' (8.7 cm)
  • Weight: 20.7 oz (588 g)

Specs

–
Length (Feet):

25'

Product Type:

Tape Measure

Width (Inches):

2-23/64"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy