The Day Savers – A National Tradesmen Day Contest
Main product image of 25 ft. Auto-Lock Single Hook Tape Measure
Magnifying glass
Hover image to zoom

25 ft. Auto-Lock Single Hook Tape Measure

SKU:
9125AL
Rating:
(0)
Q&A:
(0)
25 ft. Auto-Lock Single Hook Tape Measure
Magnifying glass
Hover image to zoom
$26.98 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black, Orange
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1-1/4" Width

Description

Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. The added feature of auto-lock gives users additional ease and convenience while using. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook and easy-to-read bold lines.

Features:
  • Auto-lock feature holds the blade in place automatically for additional ease of use
  • Tape Measure with 16-Foot Reach (standout plus estimated extension of typical user) and a 13-Foot Standout
  • Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch
  • Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
  • Metal belt-clip securely holds tape measure to belts, pockets, or pouches
  • The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands
  • Single hook attaches easily to studs, conduit, pipes, etc.

Safety Warning:
  • Always wear eye protection.
  • Do NOT open case. Spring motor is under tension and opening may cause injury.
  • Not insulated. Do NOT use on live circuits. Avoid magnetic contact with sensitive electronic or computer equipment.
  • To avoid personal injury and prevent damage to product, do not allow the blade to retract into case at full speed.

Specs

Color:

Black

Orange

Product Type:

Tape Measure

Length (Feet):

25'

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy