Apply to be a TradeMaster!
Main product image of 35 ft. Single Hook Tape Measure
Magnifying glass
Hover image to zoom

35 ft. Single Hook Tape Measure

SKU:
9135-KLEIN
Rating:
(0)
Q&A:
(0)
35 ft. Single Hook Tape Measure
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Orange
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Length (Feet)
35' Length

Description

–
Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot with a 16-Foot Reach. Able to endure the toughest of jobsite conditions, this tool also features a single hook and easy-to-read bold lines.

Features:
  • Tape Measure with 16-Foot Reach (standout plus estimated extension of typical user) and a 13-Foot Standout
  • Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch
  • Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
  • Metal belt-clip securely holds tape measure to belts, pockets, or pouches
  • The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands
  • Single hook attaches easily to studs, conduit, pipes, etc.
  • Integrated tether hole for use at height

Safety Warning:
  • Always wear eye protection.
  • Do NOT open case. Spring motor is under tension and opening may cause injury.
  • Not insulated. Do NOT use on live circuits. Avoid magnetic contact with sensitive electronic or computer equipment.
  • To avoid personal injury and prevent damage to product, do not allow the blade to retract into case at full speed.

Specs

–
Color:

Black

Orange

Product Type:

Tape Measure

Width (Inches):

1-1/4"

Length (Feet):

35'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy