Shop Resideo Sale
Main product image of 25 ft. Magnetic Double Hook Tape Measure
Magnifying glass
Hover image to zoom

25 ft. Magnetic Double Hook Tape Measure

SKU:
9225
Rating:
(0)
Q&A:
(0)
25 ft. Magnetic Double Hook Tape Measure
Magnifying glass
Hover image to zoom
$45.67 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
4-1/4" Width

Description

–
25 ft. Magnetic Double Hook Tape Measure

Product Features
  • Tape Measure with 13-Foot standout of wide, tough and durable blade
  • Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch
  • Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
  • Retraction speed brake controls blade speed and protects fingers from touching blade
  • Measurement scale printed on front and back sides of blade for versatility to address different types of measurements
  • Double hook can secure tape to items such as studs, conduit, pipes, etc. on front or back side of blade to measure with either measurement scale
  • Strong magnet on hook attaches to ferromagnetic objects such as steel studs, doors, panels, conduit, etc. for easy measuring
  • The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands
  • Metal belt-clip securely holds tape measure to belts, pockets, or pouches
  • Conduit Bending Table and 3-Phase Layout Guide printed on back-side of tape for convenience
  • Integrated tether hole for use at height
  • US Patent D803711


Product Specifications
  • Special Features: Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 13-Foot Standout;Double-Sided Blade Printing; Attachment Channel to Tether Tape Measure
  • Tape Length: 25' (7.6 m)
  • Tape Material: Steel
  • Tape Coating: Nylon
  • Measurement Standard: Imperial (SAE)
  • Graduations: 1/16''
  • Lockable Tape: Yes
  • Rewind Type: Automatic
  • Hook: Double
  • Magnetic: Yes
  • Belt Clip: Yes
  • Case Material: PC-ABS with TPR Overmolding
  • Case Color: Orange/Black

Specs

–
Length (Feet):

25'

Product Type:

Tape Measure

Width (Inches):

4-1/4"

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy