Apply to be a TradeMaster!
Main product image of 35 ft. Magnetic Double Hook Tape Measure
Magnifying glass
Hover image to zoom

35 ft. Magnetic Double Hook Tape Measure

SKU:
9235
Rating:
(1)
Q&A:
(0)
35 ft. Magnetic Double Hook Tape Measure
Magnifying glass
Hover image to zoom
$35.98 each
In Stock
In Stock
Get 7 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Length (Feet)
35' Length

Description

–
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the tough blade stands out to 13-Foot with a 16-Foot reach. Able to endure the toughest of jobsite conditions, this 35-Foot Tape Measure features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.

Features:
  • Tape Measure with 16-Foot Reach (standout plus estimated extension of typical user) and a 13-Foot Standout
  • Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch
  • Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
  • Measurement scale printed on front and back sides of blade for versatility to address different types of measurements
  • Double hook can secure tape to items such as studs, conduit, pipes, etc. on front or back side of blade to measure with either measurement scale
  • The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands
  • Metal belt-clip securely holds tape measure to belts, pockets, or pouches
  • Conduit Bending Table and 3-Phase Layout Guide printed on back-side of tape for convenience
  • Integrated tether hole for use at height

Safety Warning:
  • Always wear eye protection.
  • Do NOT open case. Spring motor is under tension and opening may cause injury.
  • Not insulated. Do NOT use on live circuits. Avoid magnetic contact with sensitive electronic or computer equipment.
  • To avoid personal injury and prevent damage to product, do not allow the blade to retract into case at full speed.

Specs

–
Features:

Magnetic

Product Type:

Tape Measure

Color:

Orange

Black

Width (Inches):

1-1/4"

Length (Feet):

35'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not recommend

HVAC trade; need to measure long lengths often for ducts and vents. Didn't last a month. Blade is not metal and started shredding soon after. Blade become hard to extend and retract to the point of making it unusable.
Ryan
Chicago
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy