Shop Resideo Sale
Main product image of 9" Torpedo Level with 3 Vials
Magnifying glass
Hover image to zoom

9" Torpedo Level with 3 Vials

SKU:
935-KLEIN
Rating:
(0)
Q&A:
(0)
9" Torpedo Level with 3 Vials
Magnifying glass
Hover image to zoom
$11.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
9" Length

Description

–
This torpedo level's highly visible plastic orange body is easy to find on conduit and the jobsite. The level features three easy-to-read vials that identify level, 45 and 90 degrees. Its magnetic bottom holds securely to conduit and metal surfaces. This is a solid cost-effective level to get the job done.

Product Features
  • Level's high-visibility orange body is easy to see on conduit and at the jobsite
  • Torpedo level has large, easy-to-read high-visibility vials at 3 angles: level, 90 and 45 degrees
  • Large top-view vial windows enable easy readability from multiple angles
  • Magnetic bottom holds securely to conduit and metal surfaces
  • V-Groove fits contour of conduit and pipe
  • Tapered nose easily pushes into pockets

Product Specifications
  • Type: Torpedo
  • Material: Plastic
  • Accuracy: +/- 0.029°
  • Number of Vials: 3
  • Type of Vials: 0°, 90°, 45°
  • Top Read: Yes
  • Overall Length: 9'' (22.9 cm)
  • Overall Height: 0.65'' (1.7 cm)
  • Overall Width: 1.6'' (4.1 cm)
  • Weight: 4.3 oz (122 g)

Specs

–
Product Type:

Level

Type:

Torpedo

Length (Inches):

9"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy