Apply to be a TradeMaster!
Main product image of 24" Magnetic Box Beam Level
Magnifying glass
Hover image to zoom

24" Magnetic Box Beam Level

SKU:
93524MAG
Rating:
(0)
Q&A:
(0)
24" Magnetic Box Beam Level
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
Klein Tools' Box Beam Levels are precision-engineered with a robust aluminum frame, delivering exceptional accuracy in leveling and plumbing. Combining high-quality construction with advanced machining, these levels provide reliable, precise results, making them an essential tool for professionals demanding perfect layout and alignment. Featuring the patented magnet track with Rare-Earth Magnets

Features:
  • Level has patented magnet track that prevents powerful Rare-Earth magnets from falling out
  • Vial accuracy at (0.029 degrees or 0.5mm/m)
  • Bubble level with large, easy-to-read vials at level and 90 degrees
  • Top-view vial window enables easy readability from multiple angles
  • High-visibility orange aluminum body for easy spotting on the jobsite
  • V-Groove fits contour of conduit and pipe
  • Equipped with shock absorbent, removable rubber end caps to protect against accidental impacts while allowing better scribing performance in tight spaces
  • Hang holes for quick, easy storage
  • US Patent 9,964,407


Safety Warning:
  • Always wear approved eye protection.

Specs

–
Type:

Magnetic

Box Beam

Length (Inches):

24"

Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy