Shop Resideo Sale
Main product image of 2-Piece Trim & Rafter Square Kit, 93547SQVP
Magnifying glass
Hover image to zoom

2-Piece Trim & Rafter Square Kit, 93547SQVP

SKU:
93547SQVP
Rating:
(0)
Q&A:
(0)
2-Piece Trim & Rafter Square Kit, 93547SQVP
Magnifying glass
Hover image to zoom
$25.98 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Material
Aluminum

Description

–

Klein Tools Trim and Rafter Kit includes 4-1/2-Inch and 7-Inch aluminum squares with laser-etched markings and an orange anodized finish. The preset angle guides measure zero to 90-Degree while the scribe notches at 1/8 and 1/4-Inch increments enable precise markings. The 4-1/2-Inch square features a dual reference base with 1/4 and 3/8-Inch reference points. Made from lightweight, corrosion-resistant material for professional carpentry and woodworking applications.

  • Trim and Rafter Square Kit includes 4-1/2-Inch trim square and 7-Inch rafter square offering a complete measuring solution for carpentry and woodworking tasks
  • Laser marked and an orange anodized finish provides superior legibility and high visibility on jobsites compared to standard squares
  • Preset angle guides accurately mark and measure angles between zero and 90-Degree, essential for precision in construction and woodworking tasks
  • High-quality aluminum construction offers lightweight durability, resists corrosion, and maintains precision accuracy over extended use
  • 4-1/2-Inch square features 1/8-Inch increment notches while the 7-Inch square includes 1/4-Inch increments, allowing for precise scribing and markings

Specs

–
Color:

Orange

Material:

Aluminum

Product Type:

Rafter Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy