Apply to be a TradeMaster!
Main product image of 4-1/2" Trim Square
Magnifying glass
Hover image to zoom
4-1/2" Trim Square
Magnifying glass
Hover image to zoom
$13.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Material
Aluminum

Description

–
Klein Tools 4-1/2-Inch Trim Square features double laser-etched markings with orange anodized finish for superior visibility. High quality aluminum construction offers lightweight durability and corrosion resistance. Preset angle guide measures zero to 90-Degree angles with scribe notches at 1/8-Inch increments for precise markings. Dual reference base with 1/4 and 3/8-Inch points provides quick alignment for carpentry and woodworking.

  • 4-1/2-Inch trim square features double laser-etched markings with an orange anodized finish to provide superior legibility and high visibility on jobsites
  • High quality aluminum construction offers lightweight durability, resists corrosion, and is built to withstand long-term use
  • Preset angle guide measures between zero and 90-Degree angles for precision in construction and detailed woodworking tasks
  • Scribe notches at 1/8-Inch increments enable precise consistent markings, ideal for cutting, spacing, or aligning materials with uniformity and efficiency
  • Dual reference base with 1/4 and 3/8-Inch points for commonly used dimensions

Specs

–
Length (Inches):

4-1/2"

Material:

Aluminum

Product Type:

Rafter Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy