Apply to be a TradeMaster!
Main product image of 7" Rafter Square
Magnifying glass
Hover image to zoom

7" Rafter Square

SKU:
9357SSQ
Rating:
(0)
Q&A:
(0)
7" Rafter Square
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
7" Length
Product Highlight: Width (Inches)
7" Width

Description

–
Klein's 7-Inch Rafter Square offers versatility, precision and portability to quickly and easily mark measurements and identify angles. Features double laser etched markings for enhanced visibility even in sunlight. Scribe notches accommodate carpenter pencils and other writing tools to create repetitive and evenly spaced markings at 1/4-Inch increments.

Features:
  • 7-Inch Rafter Square provides accuracy and portability with double laser etched markings for enhanced visibility
  • Measure and mark precise angles between 0 and 90 degrees using preset angle guide
  • Layout tool is crafted from high-quality aluminum to to resist corrosion for long lasting use
  • Create repetitive and evenly spaced markings with scribe notches at 1/4-Inch increments
  • Large scribe notches to accommodate carpenter pencils or other writing tools for quick and precise markings
  • Feed metal or plastic pipe through the pipe prop to conveniently cut pipe on the job
  • 1-1/8-Inch heel edge for stability when holding against or sliding across wood or other materials


Safety Warning:
  • Always wear approved eye protection.

Specs

–
Material:

Aluminum

Length (Inches):

7"

Width (Inches):

7"

Product Type:

Rafter Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy