Apply to be a TradeMaster!
Main product image of ACCU-BEND, 1 Vial
Magnifying glass
Hover image to zoom

ACCU-BEND, 1 Vial

SKU:
935AB1V
Rating:
(0)
Q&A:
(0)
ACCU-BEND, 1 Vial
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
2-1/2" Length

Description

–


Product Features

  • Level ensures precise 90-degree bends
  • Thumb screw attaches level to conduit to help eliminate dog legs when bending
  • Large, easy-to-read high-visibility vial
  • High-visibility orange body is easy to see on conduit and at the jobsite
  • V-Groove fits contour of conduit and pipe

Product Specifications

  • Type: ACCU-BEND Conduit and Pipe
  • Application: Conduit and Pipe
  • Special Features: Ensures Precise 90-Degree Bends and Eliminates Dog Legs
  • Material: Aluminum
  • Accuracy: +/- 0.029°
  • Number of Vials: 1
  • Overall Length: 2.5'' (6.4 cm)
  • Overall Height: 0.75'' (1.9 cm)
  • Overall Width: 1.48'' (3.8 cm)
  • Weight: 2.4 oz (68 g)
  • UPC: 092644935060

Specs

–
Power Source:

Manual

Product Type:

Level

Length (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy