Apply to be a TradeMaster!
Main product image of ACCU-BEND Level, 4 Vial, REM
Magnifying glass
Hover image to zoom

ACCU-BEND Level, 4 Vial, REM

SKU:
935AB4V
Rating:
(0)
Q&A:
(0)
ACCU-BEND Level, 4 Vial, REM
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
2ACCU-BEND Level, 4 Vial, REM

Klein's ACCU-BEND Magnetic Level helps eliminate dog legs and make conduit bending easier. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. The thumb screw attaches level to conduit to measure angles while bending. Large top-view vial windows are easy to ready from a variety of angles. High-visibility orange makes this level easy to find on the job site.

Specifications
  • Type: ACCU-BEND Conduit and Pipe
  • Application: Conduit and Pipe
  • Material: Aluminum
  • Accuracy: +/- 0.029°
  • Number of Vials: 4
  • Type of Vials: 0°, 90°, 45°, 30°
  • Magnet Type: Rare Earth
  • Overall Length: 6.25'' (15.9 cm)
  • Overall Height: 0.75'' (1.9 cm)
  • Overall Width: 1.476'' (3.7 cm)
  • Weight: 5.9 oz (168 g)

Specs

–
Product Type:

Level

Type:

Magnetic

Length (Inches):

6-1/4"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy