Apply to be a TradeMaster!
Main product image of 12" Electrician's Combination Square
Magnifying glass
Hover image to zoom

12" Electrician's Combination Square

SKU:
935CSEL
Rating:
(1)
Q&A:
(0)
12" Electrician's Combination Square
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 6 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–


Product Features

  • Powerful Rare-Earth magnets allow for no-hassle quick ruler adjustments and firmly hold the ruler to the body
  • Durable and lightweight aluminum body with precision machined 45 and 90-Degree edges can set a miter saw or table saw to the perfect angle
  • Effortlessly find center knockouts for EMT using the integrated conduit layout template
  • Double-sided ruler provides measurements in 1/8-Inch and 1/16-Inch increments on one side; electrical panel schedule and conduit layout template on the other side for versatility
  • Deeply etched markings in the 12-Inch, rustproof, stainless steel ruler prevent the print from rubbing off
  • Large, high visibility bubble vial window with reinforced housing is easy to read
  • Place EMT and rigid conduit or conduit adapters in the body to quickly identify the conduit diameters to easily plan the electrical box layout
  • Integrated Stainless Steel scriber marks with pinpoint accuracy


Product Specifications

  • Type: Combination
  • Application: Magnetic Combination Square and Conduit Layout Template
  • Special Features: Rare-Earth Magnets; Detachable Body; Precision Machined 45° and 90° Edges
  • Material: Stainless Steel, Aluminum, Neodymium Magnets
  • Reading: 1/8''; 1/16''
  • Measurement Standard: SAE
  • Graduations: 1/8''; 1/16''
  • Measurement Range: 12'' (30.5 cm)
  • Coating: Powder Coating
  • Overall Length: 5.16'' (13.1 cm)
  • Overall Height: 12'' (30.5 cm)
  • Overall Width: 0.75'' (2 cm)
  • Weight: 10.6 oz (299 g)
  • UPC: 092644930072

Specs

–
Product Type:

Combination Square

Type:

Combination

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

very good
rohit
herculas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy