Apply to be a TradeMaster!
Main product image of Digital Angle Finder
Magnifying glass
Hover image to zoom

Digital Angle Finder

SKU:
935DAF
Rating:
(0)
Q&A:
(0)
Digital Angle Finder
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
8-1/2" Length

Description

–


Product Features

  • 3-in-1 Digital Angle Finder provides precision measurements for inside and outside angles, lengths, and calculates simple miter cut angles
  • Efficient digital miter saw protractor function calculates the needed saw blade angle to cut miter joints with a perfect fit every time
  • Machined ruler edges measure inside and outside angles with an accuracy of +/- 0.2-Degree
  • Bright white LED display provides easy visibility in all lighting conditions
  • Durable, rust resistant metallic ruler with deeply etched markings for long lasting clear readings
  • Powered by a single AAA battery for an extended working life time
  • Compact design that is easy to store and carry around in pockets
  • Wide locking knob is easy to twist and firmly locks the rulers in place


Product Specifications

  • Type: Digital Angle Finder
  • Application: Angle Finding, Length Measurements, Miter Protractor
  • Special Features: Precision Machined Edges, Reverse Contrast Display, Digital Miter Saw Protractor Calculator
  • Material: Stainless Steel, ABS Plastic
  • Drop Protection: 6.6' (2 m)
  • Ingress Protection: IP54
  • Batteries: 1 x AAA
  • Included: Digital Angle Finder; Battery
  • Overall Length: 8.5'' (21.6 cm)
  • Overall Height: 0.9'' (2.3 cm)
  • Overall Width: 1.4'' (3.6 cm)
  • Weight: 6.9 oz (193 g)

Specs

–
Length (Inches):

8-1/2"

Battery Type:

AAA

Type:

Digital

Batteries Included:

1

Power Source:

Battery

Product Type:

Angle Finder

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy