Apply to be a TradeMaster!
Main product image of Digital Angle Gauge & Level
Magnifying glass
Hover image to zoom

Digital Angle Gauge & Level

SKU:
935DAG
Rating:
(0)
Q&A:
(0)
Digital Angle Gauge & Level
Magnifying glass
Hover image to zoom
$32.97 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
2-9/25" Length

Description

–
Digital Angle Gauge & Level

Product Features
  • This Digital Angle Gauge and Level can measure or set angles, check relative angles with zero calibration feature, or can be used as a digital level.
  • High visibility reverse contrast display improves visibility in dimly lit work environments.
  • Strong magnetic base to attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces.
  • V-groove edges enable optimal alignment on conduits and pipes for bending and alignment.
  • 0 to 90-Degree and 0 to 180-Degree measurement ranges provide easy use in applications such as woodworking, bending conduit, installing electrical panels, and working on machinery.
  • 0 to 180-Degree range is useful when accounting for kickback in pipe bending applications when bending to 90-Degree or more.
  • Display auto-rotates when upside-down for easy viewing.
  • Water and dust resistant with rating of IP42.
  • Soft carrying case and two AAA batteries included.

Specs

–
Product Type:

Level

Type:

Digital

Magnetic

Power Source:

Battery

Length (Inches):

2-9/25"

Batteries Included:

2

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy