Apply to be a TradeMaster!
Main product image of Digital Level w/ Programmable Angles
Magnifying glass
Hover image to zoom

Digital Level w/ Programmable Angles

SKU:
935DAGL
Rating:
(1)
Q&A:
(0)
Digital Level w/ Programmable Angles
Magnifying glass
Hover image to zoom
$64.99 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
4.57" Length

Description

–
The Klein Tools 935DAGL is a digital level tool that detects and measures angles much more accurately than traditional spirit bubble levels. This inclinometer can measure ranges from 0 to 90-Degree or 0 to 180-Degree with a display that rotates when used in vertical or horizontal orientations. A target angle with audible alarm can be set, allowing the user even greater efficiency. The V-groove magnetic base can attach to a miter saw, table saw, conduit, pipe, and other round or ferromagnetic surfaces.

Product Features
  • Digital level measures 0 to 90-Degree, 0 to 180-Degree, or dual axis bullseye ranges
  • Pre-programmed commonly used target pitches for efficiency and ease-of use: 1/8-Inch, 1/4-Inch, 3/8-Inch and 1/2-Inch per foot
  • Easily achieve target angle by setting an audible alarm; LCD will change color as a visual indicator of reaching the set target angle
  • Use in bullseye orientation to accurately determine X- and Y-axis
  • Display auto-rotates when used in horizontal or vertical orientation
  • High visibility reverse contrast display improves visibility in dimly lit work environments
  • Strong magnetic base attaches to ferromagnetic surfaces
  • V-Groove edges enable optimal alignment on conduit and pipes for bending and alignment
  • Language selectable menu for English, Spanish, and French
  • Soft carrying case and 2 x AA batteries included
  • Optional Plumber's Kit (Cat. No. 69346) allows the level to be used with PVC and other non-magnetic pipes and Conduit, up to 6 inches of outer diameter

Product Specifications
  • Type: Digital Level
  • Application: Measures Angles; Use as a Digital Level
  • Special Features: Audible Alarm, Magnetic Base, V-Grooves on Top and Bottom
  • Material: ABS Plastic Housing and Electronic Components
  • Magnet Type: Permanent Rare Earth
  • Drop Protection: 6.6' (2 m)
  • Ingress Protection: IP42 Dust and Water Resistant
  • Batteries: 2 x AA
  • Included: Digital Level; Soft Carrying Case; Instruction Manual; Batteries
  • Overall Length: 4.57'' (11.6 cm)
  • Overall Height: 2.48'' (6.3 cm)
  • Overall Width: 1.36'' (3.5 cm)
  • Weight: 7 oz (200 g)

Specs

–
Length (Inches):

4.57"

Product Type:

Level

Type:

Digital

Magnetic

Power Source:

Battery

Batteries Included:

2

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very accurate measurements

Very accurate measurements for such a small unit, Seems to be very ruggedly built. Great addition to the toolbox
Steve
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy