Apply to be a TradeMaster!
Main product image of 16" x 24" Framing Square
Magnifying glass
Hover image to zoom

16" x 24" Framing Square

SKU:
935FSQ
Rating:
(0)
Q&A:
(0)
16" x 24" Framing Square
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Width (Inches)
16" Width
Product Highlight: Length (Inches)
24" Length

Description

–
Klein's Framing Square is perfect for woodworking and combines versatility, precision and portability to quickly and easily mark measurements and identify angles. Features double laser etched markings for enhanced visibility even in sunlight. Rafter tables and an octagon scale are carved directly in the tool to have necessary carpentry calculations at your fingertips.

Features:
  • Framing Square provides accuracy with double laser etched markings for enhanced visibility
  • Rafter tables and octagon scales are etched directly on the Framing Square to provide at a glance calculations on the job
  • Crafted from high-quality aluminum to resist corrosion for long-lasting use
  • 1/8, 1/10, 1/12, 1/16-Inch graduations for layouts and cutting are clearly visible for precise measurements
  • Lightweight aluminum design for convenient carry
  • Designed with a built-in hang hole for convenient storage
  • 24-Inch x 16-Inch square allows a longer reach for marking and measuring larger materials, making it easier to work on bigger projects


Safety Warning:
  • Always wear approved eye protection.

Specs

–
Material:

Aluminum

Product Type:

Framing Square

Width (Inches):

16"

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy