Apply to be a TradeMaster!
Main product image of 24" Bubble Level
Magnifying glass
Hover image to zoom

24" Bubble Level

SKU:
935L
Rating:
(0)
Q&A:
(0)
24" Bubble Level
Magnifying glass
Hover image to zoom
935L has been discontinued
Discontinued May 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
24" Length

Description

–
24" Bubble Level

Klein Tools' 24-Inch Bubble Level features powerful rare earth magnets with patented magnet track on one side and V-groove on the other. This precision machined level is accurate and durable with an orange body for visibilty so it won't get lost on conduit or pipe. Rubberized end-caps provide increased drop protection of 9.9-Foot.

  • Type: Bubble with Adjustable Vial
  • Application: Check for and find the true vertical and horizontal; Transfer angles between surfaces with adjustable vial
  • Special Features: Rare Earth Magnets, Adjustable Bubble Vial, V-Grove on Top
  • Material: Aluminum
  • Accuracy: +/- 0.029°
  • Number of Vials: 3
  • Type of Vials: 0°, 90°, Adjustable
  • Top Read: Yes
  • Vial Material: Plastic
  • Magnet Type: Rare Earth
  • Drop Protection: 9.9' (3 m)
  • Case Included: No
  • Overall Length: 24'' (609.6 mm)
  • Overall Height: 2.5'' (63.5 mm)
  • Overall Width: 1'' (25.4 mm)
  • Weight: 1.9125 lb (0.87kg)
  • Specs

    –
    Product Type:

    Level

    Type:

    Carpenter

    Length (Inches):

    24"

    Power Source:

    Manual

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm