Apply to be a TradeMaster!
Main product image of 9" Aluminum Torpedo Level with Rare-Earth Magnet
Magnifying glass
Hover image to zoom

9" Aluminum Torpedo Level with Rare-Earth Magnet

SKU:
935R
Rating:
(0)
Q&A:
(0)
9" Aluminum Torpedo Level with Rare-Earth Magnet
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
9" Length

Description

–
This aluminum Torpedo level features powerful Rare-Earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles: level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles.

Product Features
  • Level's patented magnet track secures the level to any metal surface
  • Large, easy-to-read high-visibility vials at 3 angles: level, 90 and 45 degrees
  • Large, top-view vial window enables easy readability from multiple angles
  • High-visibility orange body is easy to see on conduit and at the jobsite
  • V-Groove fits contour of conduit and pipe
  • Made from aluminum for added durability
  • US Patent 9,964,407

Product Specifications
  • Type: Torpedo
  • Material: Aluminum
  • Accuracy: +/- 0.029°
  • Number of Vials: 3
  • Type of Vials: 0°, 90°, 45°
  • Top Read: Yes
  • Magnet Type: Rare Earth
  • Overall Length: 9'' (22.9 cm)
  • Overall Height: 0.75'' (1.9 cm)
  • Overall Width: 1.95'' (5 cm)
  • Weight: 8.5 oz (240 g)

Specs

–
Type:

Torpedo

Magnetic

Product Type:

Level

Material:

Aluminum

Length (Inches):

9"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy