Apply to be a TradeMaster!
Main product image of 8" Torpedo Billet Level with Rare-Earth Magnet
Magnifying glass
Hover image to zoom

8" Torpedo Billet Level with Rare-Earth Magnet

SKU:
935RB
Rating:
(1)
Q&A:
(0)
8" Torpedo Billet Level with Rare-Earth Magnet
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
8" Length

Description

–
Klein's Billet Aluminum Torpedo level saves time and rework with its high precision and accuracy. Powerful Rare-Earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visibility orange makes this level easy to find on conduit or the jobsite.

Product Features
  • Level's patented magnet track prevents powerful Rare-Earth magnets from falling out
  • Large, easy-to-read high-visibility vials at 4 angles: level, 90, 45, and 30 degrees
  • Large, top-view vial window enables easy readability from multiple angles
  • High-visibility orange body is easy to see on conduit and at the jobsite
  • V-Groove fits contour of conduit and pipe
  • Tapered nose easily pushes into pockets
  • US Patent 9,964,407

Product Specifications
  • Type: Torpedo
  • Material: Aluminum
  • Accuracy: +/- 0.029°
  • Number of Vials: 4
  • Type of Vials: 0°, 90°, 45°, 30°
  • Magnet Type: Rare Earth
  • Overall Length: 8'' (20.3 cm)
  • Overall Height: 0.75'' (1.9 cm)
  • Overall Width: 1.476'' (3.7 cm)
  • Weight: 7.4 oz (209 g)

Specs

–
Product Type:

Level

Type:

Torpedo

Magnetic

Material:

Aluminum

Length (Inches):

8"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very nice

It's a very nice looking level, appears to be very nice. Build quality. Magnets are good and strong.
WC
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy