Apply to be a TradeMaster!
Main product image of 9" Lighted Torpedo Billet Level with Rare-Earth Magnet
Magnifying glass
Hover image to zoom

9" Lighted Torpedo Billet Level with Rare-Earth Magnet

SKU:
935RBLT
Rating:
(0)
Q&A:
(0)
9" Lighted Torpedo Billet Level with Rare-Earth Magnet
Magnifying glass
Hover image to zoom
$39.97 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
9" Length

Description

–
Klein's Lighted Billet Aluminum Torpedo level saves time and rework with its high precision and accuracy. Powerful Rare-Earth magnets with patented magnet track secure the level to any metal surface.Three large vials identify Level, 45 and 90 degrees. The bright LED high-definition of each are easy to read in any lighting condition. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visibility orange makes this level easy to find on conduit or the jobsite.

Product Features
  • Level's large, bright LED high-definition vials are easy to read in any lighting condition
  • Patented magnet track prevents powerful Rare-Earth magnets from falling out
  • Large, easy-to-read high-visibility vials at 3 angles: level, 90, and 45 degrees
  • Large top-view vial windows enable easy readability from multiple angles
  • High-visibility orange professional-grade billet aluminum body is easy to see on conduit and at jobsite
  • 3-minute auto shut-off saves battery life
  • V-Groove fits contour of conduit and pipe
  • Tapered nose easily pushes into pockets
  • Water and impact resistant
  • 2 x AAA batteries included
  • US Patent 9,964,407

Product Specifications
  • Type: Magnetic Lighted Torpedo Billet
  • Application: Check for and find the true vertical and horizontal
  • Material: Aluminum
  • Accuracy: +/- 0.029°
  • Number of Vials: 3
  • Type of Vials: 0°, 90°, 45°
  • Batteries: 2 x AAA (Included)
  • Magnet Type: Rare Earth
  • Overall Length: 9'' (22.9 cm)
  • Overall Height: 0.75'' (1.9 cm)
  • Overall Width: 1.8'' (4.6 cm)
  • Weight: 11.2 oz (318 g)

Specs

–
Type:

Torpedo

Magnetic

Product Type:

Level

Material:

Aluminum

Length (Inches):

9"

Batteries Included:

2

Battery Type:

AAA

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy