Apply to be a TradeMaster!
Main product image of 8" Pitch Vial Torpedo Level, 4 Vial, 935RBP
Magnifying glass
Hover image to zoom

8" Pitch Vial Torpedo Level, 4 Vial, 935RBP

SKU:
935RBP
Rating:
(0)
Q&A:
(0)
8" Pitch Vial Torpedo Level, 4 Vial, 935RBP
Magnifying glass
Hover image to zoom
$24.98 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Aluminum

Description

–
Features:
  • 8-Inch pitch vial torpedo level reads plumb, level, 45-Degree, and pitch in precise 1/8-Inch increments
  • Large, easy-to-read vials provide accurate readings for drainage installation, slope work, and construction applications
  • Patented magnet track prevents Rare-Earth magnets from falling out and ensures a secure hold on metal surfaces for hands-free leveling
  • Large top view vial windows enable easy readability from multiple angles and enhance usability during overhead work or in confined spaces
  • Orange billet aluminum construction provides durable, long-lasting performance and is high-visibility for easy spotting on the job site

Specs

–
Length (Inches):

8"

Type:

Torpedo

Product Type:

Level

Material:

Aluminum

Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy