Apply to be a TradeMaster!
Main product image of Rafter and Framing Square 2-Piece Set
Magnifying glass
Hover image to zoom

Rafter and Framing Square 2-Piece Set

SKU:
935SQVP
Rating:
(0)
Q&A:
(0)
Rafter and Framing Square 2-Piece Set
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Width (Inches)
16", 7" Width
Product Highlight: Length (Inches)
7", 24" Length

Description

–
The Rafter and Framing Square Set includes Klein's 7-Inch Rafter Square and 16 x 24-Inch Framing Square which are perfect for woodworking. Features double laser etched markings for enhanced visibility even in sunlight. High-quality aluminum to resist corrosion while being reliable for heavy-duty jobs.

Features:
  • Rafter and Framing Square Set includes Klein's 7-Inch Rafter Square and 16 x 24-Inch Framing Square (Cat. Nos. 9357SSQ, 935FSQ)
  • Allows for quick and accurate measurements with double laser etched markings for enhanced visibility
  • Set products are crafted from high-quality aluminum to help resist corrosion for long lasting use
  • Features 0 to 90-Degree angle markings for quick identification on the 7-Inch Rafter Square
  • Create repetitive and evenly spaced markings with scribe notches at 1/4-Inch increments with the Rafter Square
  • Rafter tables and octagon scales are etched on the framing square to provide at a glance calculations on the job
  • Framing Square includes 1/8, 1/10, 1/12, 1/16-Inch graduations for layouts and cutting are clearly visible for for common layout and measurement


Safety Warning:
  • Always wear approved eye protection.

Specs

–
Product Type:

Rafter Square

Framing Square

Material:

Aluminum

Width (Inches):

16"

7"

Length (Inches):

7"

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy