Apply to be a TradeMaster!
Main product image of 7.5 Meter Magnetic Double Hook Tape Measure
Magnifying glass
Hover image to zoom

7.5 Meter Magnetic Double Hook Tape Measure

SKU:
9375-KLEIN
Rating:
(0)
Q&A:
(0)
7.5 Meter Magnetic Double Hook Tape Measure
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Length (Meter)
7.5 Length
Product Highlight: Width (Inches)
2-11/32" Width

Description

–
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 4 meters. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines in both metric and imperial measurement scales, and a retraction brake.

Product Features
  • Tape Measure with 4-Meter standout of wide, tough and durable blade
  • Uncluttered, easy-to-read metric and imperial (SAE) scales on front and back side of tape
  • Heavy-duty, tough, durable nylon-coating protects blade printing and delivers longer blade life
  • Retraction speed brake controls blade speed and protects fingers from touching blade
  • Measurement scale printed on front and back sides of blade for versatility to address different types of measurements
  • Double hook can secure tape to items such as studs, conduit, pipes, etc. on front or back side of blade to measure with either measurement scale
  • Strong magnet on hook attaches to ferromagnetic objects such as steel studs, doors, panels, conduit, etc. for easy measuring
  • The impact resistant housing is over-molded with a soft touch finish for excellent grip and stands up to jobsite demands
  • Metal belt-clip securely holds tape measure to belts, pockets, or pouches
  • Integrated tether hole for use at height
  • US Patent D803711

Product Specifications
  • Type: Closed Case, Double Sided, Magnetic Hook
  • Application: Linear Measurement
  • Special Features: Imperial (SAE) and Metric Measurement Scales; Tough Blade; 4-meter Standout; Double-Sided Blade Printing; Attachment Channel to Tether Tape Measure
  • Material: Plastic Case with Steel Blade
  • Tape Length: 7.5 m (25')
  • Standout Length: 4 m
  • Tape Material: Steel
  • Tape Coating: Nylon
  • Measurement Standard: Metric and Imperial (SAE)
  • Graduations: 1 mm and 1/16''
  • Lockable Tape: Yes
  • Rewind Type: Automatic
  • Hook: Double
  • Magnetic: Yes
  • Belt Clip: Yes
  • Case Material: PC-ABS with TPR Overmolding
  • Case Color: Orange/Black
  • Overall Width: 2.35'' (6 cm)
  • Overall Height: 3.43'' (8.7 cm)
  • Overall Length: 3.43'' (8.7 cm)
  • Weight: 21.0 oz (596 g)

Specs

–
Length (Feet):

25'

Product Type:

Tape Measure

Length (Meter):

7.5

Width (Inches):

2-11/32"

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy