Apply to be a TradeMaster!
Main product image of Compact Green Planar Self-Leveling Laser Level
Magnifying glass
Hover image to zoom

Compact Green Planar Self-Leveling Laser Level

SKU:
93CPLG
Rating:
(0)
Q&A:
(0)
Compact Green Planar Self-Leveling Laser Level
Magnifying glass
Hover image to zoom
$199.98 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Klein Tools Compact Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (PowermW @ 508-530nm).

Product Features

  • Rechargeable Self-Leveling Green Laser Level has 3 easy-to-read bright green 360-Degree laser planes with a working range of 100 feet (30.5 m); up to 2 times brighter than regular red beams
  • Compact and lightweight design with lasers in 3 planes is easy to use in tight areas and to store when not in use
  • High precision laser project clean lines with accuracy of 3/16-Inch at 30 feet (9.1 m); auto out-of-level detection flashes lasers when no longer level
  • Tilt mode allows for the laser level to be turned on while the pendulum is locked for use at different angles
  • Magnetic mounting bracket screws into integrated 1/4-Inch tripod mount
  • More than 6-Hour runtime provides lasers power for all day use
  • Durable overmold design that is IP54 rated protects the laser level from water and dust

Product Warnings
  • Exposing eyes to laser radiation can result in severe and permanent eye injuries.
  • Do not use the instrument if it appears to be damaged.
  • "Do not modify the instrument in any way, as to do so could result in emission of hazardous laser.
  • "Do not modify the instrument in any way, as to do so could result in emission of hazardous laser.

Specs

–
Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy