Apply to be a TradeMaster!
Main product image of Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb
Magnifying glass
Hover image to zoom

Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb

SKU:
93LCLGR
Rating:
(0)
Q&A:
(0)
Rechargeable Self-Leveling Green Cross-Line Laser Level with Red Plumb
Magnifying glass
Hover image to zoom
$279.98 each
In Stock
In Stock
Get 1 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
The Klein Tools Green Rechargeable Laser Level is a high-performance laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Kleins cross-line laser level enables a multitude of alignment and layout applications.

Product Features

  • Rechargeable self-leveling laser level is easy-to-read with high-visibility green horizontal and vertical laser lines and red plumb spot lasers with a 165-Foot (50.3 m) working range
  • Projects high precision horizontal and vertical lines and plumb up/down spots independently or together to address various alignment tasks with accuracy up to 3/32-Inch at 33 feet (10.1 m)
  • High capacity rechargeable Li-ion battery powers all lasers with more than 15 hours of run time
  • Integrated magnetic 360-Degree mounting bracket with 1/4-Inch and 5/8-Inch tripod mounting threads facilitates attachment to ferromagnetic objects
  • Additional mounting clamp attachment for use on ceiling grid applications
  • Rugged body provides IP54 water and dust resistance for job site durability
  • Includes protective hard plastic carrying case, USB-A to USB-C charging cable, mounting clamp, and instruction manual
  • This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power <=1mW @ 510-530 nm)

Product Warnings
  • Laser Radiation: Do Not Stare Into Beam.
  • Class II Laser Product.
  • See instruction manual for additional warnings.
  • See instruction manual for additional warnings.

Specs

–
Battery Type:

Rechargeable Lithium Ion

Product Type:

Level

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy