Apply to be a TradeMaster!
Main product image of Self-Leveling Red Cross-Line Laser Level & Red Plumb Spot
Magnifying glass
Hover image to zoom

Self-Leveling Red Cross-Line Laser Level & Red Plumb Spot

SKU:
93LCLS
Rating:
(0)
Q&A:
(0)
Self-Leveling Red Cross-Line Laser Level & Red Plumb Spot
Magnifying glass
Hover image to zoom
$292.96 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
5-1/3" Length

Description

–
Self-Leveling Red Cross-Line Laser Level & Red Plumb Spot

The Klein Tools Self-Levelling Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable, pendulum self-leveling system with clear, bright laser level lines and a 90-Degree vertical plumb-spot feature. Equipped with an integrated magnetic mount and an additional ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications such as running conduit and installing electrical panels.

Product Features
  • Laser Level with self-leveling, easy-to-read horizontal and vertical laser lines with plumb spot lasers to pinpoint overhead locations
  • Level projects horizontal and vertical lines independently or together for various alignments
  • Rugged body provides IP54 water and dust resistance; hard plastic carrying case included
  • Integrated magnetic 360-degree mounting bracket with 1/4-Inch and 5/8-Inch tripod mounting threads
  • Additional mounting clamp attachment for use on ceiling grid applications
  • Durable enough to withstand a 3.3-Foot drop
  • Low battery indicator and easily accessible battery compartment
  • Water and dust resistant (IP54)
  • Hard plastic carrying case included


Product Specifications
  • Type: Laser
  • Special Features: Laser: 630-680nm, < 1mW Each Beam, Class II Laser
  • Material: ABS housing and electronic components
  • Accuracy: +/-3/32'' per 33' (+/-2 mm per 10 m) Vertical & Horizontal Beams, +/-1/8'' per 33' (+/-3 mm per 10 m) Plumb Up Spot, +/-5/32'' per 33' (+/-4 mm per 10 m) Plumb Down Spot
  • Plumb Laser: Yes
  • Low Battery Indicator: Yes
  • Drop Protection: 3.3' (1 m)
  • Case Included: Hard Carrying Case
  • Overall Length: 5.3'' (13.5 cm)
  • Overall Height: 5'' (12.7 cm)
  • Overall Width: 2.6'' (6.6 cm)
  • Weight: 1.5 lb (680g)

Specs

–
Product Type:

Laser

Type:

Spot

Red-Line

Length (Inches):

5-1/3"

Power Source:

Battery

Battery Type:

AA

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy