Apply to be a TradeMaster!
Main product image of Compact Laser Distance Measure
Magnifying glass
Hover image to zoom

Compact Laser Distance Measure

SKU:
93LDM100C
Rating:
(1)
Q&A:
(0)
Compact Laser Distance Measure
Magnifying glass
Hover image to zoom
$34.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Klein Tools Compact Laser Distance Measure provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.

Product Features
  • Measures from 2-Inch (5.1 cm) up to 100 feet (30.5 m) with 1/16-Inch (0.16 cm) accuracy for the first 30 feet and accurate to 1/8-Inch (0.32 cm) up to 100 feet (30.5 m)
  • Laser Distance Measure has lightweight design with pocket clip that makes it easy to carry around a jobsite
  • Record a single-distance measurement or continuous measurements with a click of a button
  • Quickly compare the latest measurement with the last 2 measured distances that were automatically saved on the LCD screen
  • Highly visible reverse contrast LCD display for improved viewing in low light conditions
  • Toggle between inches, feet and inches, and meters for more precise measurements
  • Class 2 Laser automatically shuts off after 30 seconds to save battery
  • Audio alerts when measurement is taken and sound can be disabled
  • Change the measurement starting point from the top or bottom of the device for more accurate readings
  • Designed with a lanyard anchor to attach the unit to a tool bag or tool belt; lanyard not included
Product Specifications
  • Type: Laser Reflection, Class 2 Laser
  • Application: Measures Length
  • Special Features: Reverse Contrast LCD Display; Auto-Off
  • Material: PC/ABS; Silicone Rubber
  • Batteries: 2 x AAA
  • Accuracy: +/- 1/16'' up to 33' (+/-0.2 cm to 10 m); +/- 1/8'' up to 100' (+/-0.3 cm to 30 m)
  • Display: Reverse Contrast LCD Display
  • Range: 2'' to 100' (5.1 cm to 30.5 m)
  • Measurement Standard: Metric, SAE
  • Standard: IP54
  • Case Included: No
  • Included: Laser Distance Measure, 2 x AAA Batteries, Manual
  • Overall Width: 1.1'' (2.8 cm)
  • Overall Height: 4.7'' (11.9 cm)
  • Overall Length: 1.3'' (3.3 cm)
  • Weight: 2.3 oz (65 g)

Specs

–
Product Type:

Distance Meter

Laser

Power Source:

Battery

Batteries Included:

2

Battery Type:

AAA

Reach:

100 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It works, just not the best

Works indoor just fine, there are some limits and the laser dot can be hard to see at great distances. Outdoor it dose not work as well.
Jim B
New York
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy