Apply to be a TradeMaster!
Main product image of 200' Laser Distance Measure
Magnifying glass
Hover image to zoom

200' Laser Distance Measure

SKU:
93LDM200
Rating:
(0)
Q&A:
(0)
200' Laser Distance Measure
Magnifying glass
Hover image to zoom
$99.98 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
4-3/5" Length

Description

–
Klein Tool's Laser Distance Measure is a rechargeable laser distance measure that provides fast and accurate measurements up to 200 feet. It features real time measuring, adding and subtracting measurements, square footage, rectangular perimeter calculations, volume, and indirect measurement calculations to help speed up the measuring and estimating work of professionals. The rechargeable battery is powered via a USB-C port and is convenient to recharge anywhere on or off the job. Durability is ensured by the protective hard case, its IP54 dust and water rating, and a 6.6-Foot (2 m) drop rating. The bright, backlit screen is easy to see outside and inside and makes measuring on early job sites easier. The green laser is up to 2 times easier to see than red lasers in different lighting conditions.

Features:
  • Laser measurement tool measures from 2-Inch (5.1 cm) up to 200 feet (61 m) with 1/16-Inch (0.16 cm) accuracy for the first 33 feet and accurate to 1/8-Inch (0.32 cm) up to 200 feet (61 m)
  • Available calculations of area, volume, and indirect measurement allow professionals to get more accurate measurements while being efficient
  • Convenient charging with the rechargeable battery and included charging cable
  • Quickly compare the latest measurement with the last 3 measured distances that were automatically saved on the LCD screen
  • Highly visible reverse-contrast LCD display for improved viewing in low light conditions
  • Toggle between inches, feet and meters for fast and easy unit conversions
  • IP54 rating, 6.6-Foot (2 m) drop rating, and included hard case ensure durability on job sites

Safety Warning:
  • Exposing eyes to laser radiation can result in severe and permanent eye injuries. NEVER look directly into the laser beam emitted by this instrument.
  • DO NOT use the instrument if it appears to be damaged.
  • DO NOT modify the instrument in any way, as to do so could result in emission of hazardous laser radiation than could result in severe eye injuries.
  • See instruction manual for additional warnings.

Specs

–
Battery Type:

Rechargeable Lithium Ion

Reach:

200 ft.

Power Source:

Battery

Product Type:

Laser

Batteries Included:

1

Length (Inches):

4-3/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy