Shop Klein Tools Limited Time Promotion
Main product image of Rechargeable Self-Leveling Green Planar Laser Level
Magnifying glass
Hover image to zoom

Rechargeable Self-Leveling Green Planar Laser Level

SKU:
93PLL
Rating:
(0)
Q&A:
(0)
Rechargeable Self-Leveling Green Planar Laser Level
Magnifying glass
Hover image to zoom
$474.45 each
In Stock
In Stock
Get 2 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

The Klein Tools' Rechargeable Self-Leveling Green Planar Laser Level is a high-performance laser leveling and alignment tool for professionals. Clear, bright green 360-Degree lines in the X-, Y- and Z-planes project from this level, and offers plumb up and plumb down marks. Equipped with an integrated magnetic mount and 1/4-20 tripod mounting threads, Klein's self-leveling laser level enables a multitude of alignment and layout applications. This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power <1mW @ 510-530nm).


Features

  • Rechargeable Self-Leveling Green Planar Laser Level has easy-to-read with high visibility green horizontal and vertical laser lines
  • Projects independently or together in X-, Y- and Z-planes for various layout and alignment options
  • View the upward and downward plumb marks at the intersection of the Y-plane and Z-plane
  • More than 9 hour run time with integrated rechargeable Li-Ion battery; battery may be removed and charged while outside of the laser level
  • This product is classified as a Class II laser product according to IEC/EN 60825-1:2014, (Power 1mW @ 510-530nm)
  • Integrated magnetic mounting bracket with 1/4-20 tripod mounting threads
  • Rugged body provides IP54 water and dust resistance; hard plastic carrying case included
  • Includes Li-Ion battery pack, USB-A to USB-C charging cable, magnetic mounting bracket, protective hard carrying case, and instructions

Specifications

  • Type: Laser
  • Application: Self-Leveling Laser Alignment Instrument
  • Special Features: Rechargeable Battery, Magnetic Mounting Bracket with 1/4-20 Tripod Mounting
  • Threads; 3 Orthogonal 360° Planar Lines
  • Material: ABS Housing and Electronic Components
  • Batteries: Lithium-Ion
  • Laser Wavelength: 510-530 nm
  • Laser Safety: 1mW Each Beam, Class 2 Laser Product
  • Number of Beams: 3
  • Laser Color: Green
  • Plumb Laser: No
  • Indoor Range: 91' (28 m)
  • Outdoor Range: 91' (28 m)
  • Maximum Distance: 91' (28 m)
  • Accuracy: +/- 4.5 mm per 15 m
  • Pulse Mode: No
  • Receiver: No
  • Magnet Type: Rare Earth Magnets
  • Ingress Protection: IP54: Water and Dust Resistant
  • Transit Locking Mechanism: Yes
  • Low Battery Indicator: Yes
  • Standard: EN61326-1:2013, EN60825-1:2014, NOM-001-SCFI-2018 and 21 CFR 1040.1 and 1040.11 Except for Deviations Pursuant to Laser Notice No. 50, Dated June 24, 2007
  • Bag or Case: Hard Carrying Case
  • Included: Li-Ion Battery, USB-A to USB-C Cable, Magnetic Mounting Bracket, and Hard Carrying Case
  • Overall Length: 5.5'' (2.2 cm)
  • Overall Height: 3.5'' (1.4 cm)
  • Overall Width: 4.8'' (1.9 cm)
  • Weight: 1.4 lb (0.6 kg)
  • Battery Life: 9 hr

Specs

–
Product Type:

Laser

Type:

Green-Line

Magnetic

Power Source:

Battery

Batteries Included:

1

Battery Type:

Lithium-Ion

Reach:

91 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy