Apply to be a TradeMaster!
Main product image of Red Pocket Laser Level
Magnifying glass
Hover image to zoom

Red Pocket Laser Level

SKU:
93PTL
Rating:
(0)
Q&A:
(0)
Red Pocket Laser Level
Magnifying glass
Hover image to zoom
$44.98 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The Klein Tools' Red Pocket Laser Level is a high-performance laser leveling and alignment tool for DIY'ers and professionals alike. The powerful red laser line is easy to see and use in all lighting conditions. The adjustable body and 3-axis lighted bubble vials allow a user to project laser lines at any angle the user needs. The fine adjust knobs enable easier precision adjustments than other laser levels.

Product Features
  • Projects single red laser line up to 30 feet (9.1 m) indoors, providing ample coverage for a wide range of applications
  • Laser body has a 360-Degree rotation for projecting lines at any angle
  • Horizontal and vertical fine adjust knobs allow for easier precision adjustment of the laser line without having to move the unit
  • Compact design is easy to use and transport at home, on the job, or anywhere in between
  • 3-axis bubble vials illuminate for enhanced viewing and leveling
  • Two powerful magnets, 1/4-20 thread tripod mounting, a hang hole, and built-in kickstand give a variety of mounting options
  • Over 12-Hour runtime with 2 AAA alkaline batteries and low battery warning

Specifications
  • Type: User Adjustable Pocket Laser Level
  • Application: Leveling Alignment Tool
  • Special Features: Embedded Kickstand, 3-Axis Vials, Fine Adjust Knobs
  • Material: Resins, Elastomers, Metalic
  • Batteries: 2 x AAA
  • Laser Wavelength: 630-640nm
  • Laser Safety: IEC 60825-1:2014/A11:2021, EN 50689:2021
  • Number of Beams: 1
  • Laser Color: Red
  • Plumb Laser: No
  • Indoor Range: 30' (9.1 m)
  • Outdoor Range: 30' (9.1 m)
  • Maximum Distance: 30' (9.1 m)
  • Accuracy: Vials; 0.043-Degree (0.75mm/1,000mm)
  • Pulse Mode: No
  • Receiver: No
  • Magnet Type: Rare Earth - Neodymium
  • Ingress Protection: IP54
  • Transit Locking Mechanism: No
  • Low Battery Indicator: Yes
  • Standard: Complies with 21 CFR 1040.10 and 1040.11 Except for Conformance with IEC 60825-1 Ed. 3., as Described in Laser Notice No. 56, Dated May 8, 2019
  • Bag or Case: No
  • Included: Batteries, Manual
  • Overall Length: 4.27'' (10.8 cm)
  • Overall Height: 2.3'' (5.8 cm)
  • Overall Width: 1.76'' (4.5 cm)
  • Weight: 6.6 oz (186 g)
  • Battery Life: 12 hr

Specs

–
Product Type:

Laser

Type:

Red-Line

Magnetic

Power Source:

Battery

Batteries Included:

2

Battery Type:

AAA

Reach:

30 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy