Apply to be a TradeMaster!
Main product image of Green Rotary Self-Leveling Laser Level with Plumb Spot and Tripod
Magnifying glass
Hover image to zoom

Green Rotary Self-Leveling Laser Level with Plumb Spot and Tripod

SKU:
93RLS
Rating:
(0)
Q&A:
(0)
Green Rotary Self-Leveling Laser Level with Plumb Spot and Tripod
Magnifying glass
Hover image to zoom
$702.74 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
43" Length

Description

–
The Klein Tools Green Rotary Laser Level is the package for all leveling projects with a bright green laser that has a range of up to 1150 feet when used with the detector. The green vertical plumb spot is excellent for locating on ceilings, and the rechargeable battery provides over 24 hours of runtime. The product is IP66 rated and operates in all jobsite conditions. Mount both horizontally and vertically to project either a level or plumb line with the included 5/8-Inch survey tripod mounts.

Features:
  • Green self-leveling rechargeable laser level with a range of up to 1150 feet using the detector, ideal for leveling work in warehouses, outdoor construction sites, grading, and more
  • Rotary laser level has built-in impact sensing to automatically pause if bumped or moved to keep the laser accurately positioned
  • Over 24-Hour runtime to ensure continuous access to leveling on the jobsite
  • Green horizontal and vertical laser projections, combined with an integrated plumb spot, provides full 360-Degree coverage for precise leveling and alignment
  • IP66 rated to protect against dust and water, ensuring reliable performance and durability in tough jobsite conditions
  • Unit mounts horizontally and vertically, with 5/8-Inch thread for secure tripod attachment and precise laser line projection
  • Comprehensive kit includes a heavy-duty tripod, easy-to-use detector, durable 9-Foot grade rod, and carrying case, all designed for portability and quick setup, making it easy to carry from job to job


Safety Warning:
  • Exposing eyes to laser radiation can result in severe and permanent eye injuries.
  • Do not use the instrument if it appears to be damaged.
  • Do not modify the instrument in any way, as to do so could result in emission.
  • See instruction manual for additional warnings.

Specs

–
Power Source:

Battery

Batteries Included:

1

Battery Type:

Lithium-Ion

Product Type:

Laser

Level

Type:

Green-Line

Length (Inches):

43"

Reach:

1150 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy