Apply to be a TradeMaster!
Main product image of 100 ft. Closed Reel Long Tape Measure
Magnifying glass
Hover image to zoom

100 ft. Closed Reel Long Tape Measure

SKU:
94100CR
Rating:
(0)
Q&A:
(0)
100 ft. Closed Reel Long Tape Measure
Magnifying glass
Hover image to zoom
$26.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Black, Orange

Description

–
Klein Tools 100-Foot Closed Reel Tape Measure has enhanced dependability and durability due to its impact resistant materials and design. All metal parts are corrosion resistant. The planetary gears allow for a quicker return speed with a 3:1 gear ratio. The steel tape is graduated in feet and inches to 1/8-inch increments. It can measure longer distances up to 100 feet. Ideal for outdoor use and can be easily transported with convenient belt clip or lanyard (lanyard not included).

  • 100-Foot Tape Measure has durable planetary gears with 3:1 gear ratio for quick return speed
  • Blade release button allows for smooth blade pullout
  • 6-Point reinforced housing is impact resistant and durable
  • Tape hook tucks neatly into case opening for storage
  • Rubber overmold for added grip and comfort

Specs

–
Product Type:

Tape Measure

Width (Inches):

4-1/2"

Length (Feet):

100'

Color:

Black

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy