Apply to be a TradeMaster!
Main product image of 100 ft. Open Reel Tape Measure w/ Single Hook & Carabiner, 94100RT
Magnifying glass
Hover image to zoom

100 ft. Open Reel Tape Measure w/ Single Hook & Carabiner, 94100RT

SKU:
94100RT
Rating:
(0)
Q&A:
(0)
100 ft. Open Reel Tape Measure w/ Single Hook & Carabiner, 94100RT
Magnifying glass
Hover image to zoom
$29.98 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Orange
Product Highlight: Material
TPR, ABS

Description

–

Klein Tools 94100RT 100-Foot Open Reel Tape Measure features a PVC-coated fiberglass tape that provides superior durability and significantly reduces stretch. This professional-grade tape measure features a dual attachment system with both the carabiner and hook sharing the same zero point. The efficient 3:1 planetary gear system operates smoothly while enabling faster blade retraction to save time on the job.

  • PVC-coated fiberglass tape construction significantly reduces stretching, maintaining accuracy even under tension
  • Dual attachment system features both a carabiner and hook with identical zero points, eliminating measurement inconsistencies
  • Efficient 3:1 planetary gear system provides exceptionally smooth operation while enabling up to three times faster blade retraction
  • Integrated metal stake stores conveniently in the handle, ensuring it's always available when needed for solo measuring tasks
  • Doubled-sided tape design maximizes functionality with standard SAE measurements on one side and specialized engineer's scale on the reverse
  • High-contrast markings ensure excellent visibility in various lighting conditions
  • Precision-engineered components deliver the consistent accuracy that professionals depend on for critical measurements

Specs

–
Color:

Black

Orange

Material:

TPR

ABS

Product Type:

Tape Measure

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy