Apply to be a TradeMaster!
Main product image of Hot Stick Holder, S-Hook
Magnifying glass
Hover image to zoom
Hot Stick Holder, S-Hook
Magnifying glass
Hover image to zoom
$198.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Orange
Product Highlight: Length (Inches)
37-1/2" Length

Description

–
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The Hot Stick Holder Module holds an 8-Foot or 12-Foot telescoping hot stick and comes with two 3-Inch S-Hooks. This will be "the Lineman's office". Bucket Work Center S-Hook modules easily connect to aerial buckets with a standard 2-Inch or 3-Inch lip.

Features:
  • The Bucket Work Center Hot Stick Holder S-Hook module is engineered to hold an 8-Foot or 12-Foot telescoping hot stick
  • Two 3-Inch S-Hooks connect to the rarely used corner of a utility bucket for quick access to the hot stick
  • Keep away dirt and debris by folding the magnetic flap over the hot stick
  • Impact resistant nylon stands up to tough working conditions
  • Simply drop the spacer into the slot to store an 8-Foot telescoping hot stick
  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
  • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
  • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
  • Replacement Part: 3-Inch S-Hook (SKU: BC312)

Safety Warning:
  • Inside Bucket Use only.

Specs

–
Product Type:

Accessory

Color:

Gray

Orange

Length (Inches):

37-1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy