Apply to be a TradeMaster!
Main product image of 1.5-Man Bucket Cover
Magnifying glass
Hover image to zoom

1.5-Man Bucket Cover

SKU:
BC523C
Rating:
(0)
Q&A:
(0)
1.5-Man Bucket Cover
Magnifying glass
Hover image to zoom
$256.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
29.5'' Width
Product Highlight: Length (Inches)
35-1/2" Length
Product Highlight: Height (Inches)
6.5'' Height
Product Highlight: Material
Fabric Canvas
Product Highlight: Color
Orange

Description

–
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. The 1.5-Man Bucket Cover was designed to fit over the Bucket Work Center Rail System that is assembled to a 1.5-Man utility bucket. The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip.

Features
  • The Bucket Work Center 1.5-Man Bucket Cover fits over the Bucket Work Center Rail System when installed on a utility bucket and clips to the outside rail
  • Ratcheting tightening mechanism ensures secure installation, withstands wind speeds up to 85 MPH, and allows for quick removal and installation at the job site
  • Durable 1000d seam-sealed cover designed to withstand rain, snow, and extreme weather conditions
  • Rigid panels engineered to prevent sagging and water pooling, even under heavy snow
  • Six tether points with included carabiner and lanyard for flexible and secure attachment options
  • Designed for easy storage: fold and secure with the built-in strap and clip for truck bay storage, or hang from a rail using the provided straps and clips
  • Bucket Works Center rail attachment clips for additional attachment points
  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
  • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space

Specs

–
Width (Inches):

29.5''

Weight (lbs):

11 lb

Length (Inches):

35-1/2"

Height (Inches):

6.5''

Application:

Tools

Material:

Fabric Canvas

Product Type:

Bucket Cover

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy