Apply to be a TradeMaster!
Main product image of 17" Straight Utility Bucket
Magnifying glass
Hover image to zoom

17" Straight Utility Bucket

SKU:
BC535
Rating:
(0)
Q&A:
(0)
17" Straight Utility Bucket
Magnifying glass
Hover image to zoom
$74.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Black, Orange
Product Highlight: Material
Nylon

Description

–
Klein Tools Straight Bucket is a 17-Inch heavy-duty utility bucket rated for 50 pounds, designed for linemen and tough jobsite conditions. Built with rugged 1680D impact-resistant nylon, reinforced web strapping, and drain holes, it delivers durability, stability, and protection while keeping tools dry. A high-visibility orange interior makes tools easy to find, making this bucket a reliable solution for tool storage and organization in the field.

  • Built to carry up to 50 pounds of tools and gear, this heavy-duty utility bucket is designed for linemen and tough jobsite conditions, ensuring reliable tool storage
  • Constructed with impact-resistant 1680D nylon for long-lasting durability in tough environments
  • Designed with integrated drain holes to prevent water buildup
  • Reinforced with tough nylon web strapping for added strength and secure handling
  • Features a high-visibility orange interior to help quickly identify tools in low-light conditions

Specs

–
Product Type:

Bucket

Color:

Gray

Black

Orange

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy