Apply to be a TradeMaster!
Main product image of LiftPro 20" Wall Mount System, BC600WA
Magnifying glass
Hover image to zoom

LiftPro 20" Wall Mount System, BC600WA

SKU:
BC600WA
Rating:
(0)
Q&A:
(0)
LiftPro 20" Wall Mount System, BC600WA
Magnifying glass
Hover image to zoom
$265.00 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
20" Length

Description

–
Features:
  • Modular tool organization system enables efficient lift to lift mobility with a 20-Inch wall mount design with four interior rails
  • Spring-loaded adjustable legs fit 18 to 23-Inch lift openings to ensure secure installation to buckets, man lifts, and scissor lifts
  • Heavy-duty rails rated for 25 pounds each to support tools and equipment
  • Integrated tether points on left and right sides rated for 10 pounds provide secure tool attachment and enhances safety during elevated work
  • Locking pins on left and right sides secure system to man lifts and scissor lifts and are easy to transfer between trucks and from job to job

Specs

–
Length (Inches):

20"

Product Type:

Wall Mount

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy