Apply to be a TradeMaster!
Main product image of Tray Module, Rail System
Magnifying glass
Hover image to zoom

Tray Module, Rail System

SKU:
BC701SL
Rating:
(0)
Q&A:
(0)
Tray Module, Rail System
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The Klein Tools Tray Module delivers rugged, weather-resistant modular storage with a 25-Pound capacity for tough jobsite conditions. Built from high-impact plastic, it provides reliable tool organization and easy access to tools and supplies. It attaches to the LiftPro modular rail system for use on man lifts, scissor lifts, and elevated work platforms.

  • Versatile catch-all tray provides convenient storage space and the quick-access design for tools, hardware, and small parts
  • Ideal for utility, electrical, or industrial work environments to keep essential tools and parts organized and accessible in man lifts, scissor lifts, and elevated work platforms
  • 25-Pound load rating handles weather exposure for reliable long-term durability
  • Weather-resistant design ensures reliable performance and withstands UV exposure and harsh job site conditions
  • High-impact resistant plastic construction withstands tough conditions

Specs

–
Material:

Plastic

Capacity (lbs):

25 lbs.

Product Type:

Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy