Apply to be a TradeMaster!
Main product image of Tool Holder Module, Rail System
Magnifying glass
Hover image to zoom
Tool Holder Module, Rail System
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The Klein Tools Tool Holder Module delivers flexible, durable storage with a 15-Pound capacity and high-impact, weather-resistant plastic built for harsh jobsites. Four through holes with swappable soft inserts provide a custom fit for a variety of tools. It attaches to the LiftPro modular rail system for secure, accessible storage on man lifts, scissor lifts, and elevated work platforms.

  • Customizable tool holder with four through holes and swappable inserts, soft plastic components position left or right to securely hold equipment
  • Ideal for utility, electrical, or industrial work environments to keep essential tools and parts organized and accessible in man lifts, scissor lifts, and elevated work platforms
  • 15-Pound load rating handles weather exposure for reliable long-term durability
  • Weather-resistant design ensures reliable performance and withstands UV exposure and harsh job site conditions
  • High-impact resistant plastic construction withstands tough conditions

Specs

–
Capacity (lbs):

15 lbs.

Material:

Plastic

Product Type:

Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy