Apply to be a TradeMaster!
Main product image of Sliding Drawer Module, Rail System
Magnifying glass
Hover image to zoom

Sliding Drawer Module, Rail System

SKU:
BC703SL
Rating:
(0)
Q&A:
(0)
Sliding Drawer Module, Rail System
Magnifying glass
Hover image to zoom
$34.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The Klein Tools Sliding Drawer Module provides organized, modular storage for small tools with a smooth sliding design that keeps contents secure. Built from high-impact, weather-resistant plastic, it supports up to 15 pounds and includes removable, configurable inserts for a custom workflow. It attaches to the Lift Pro modular rail system for use on man lifts, scissor lifts, and elevated work platforms.

  • Organized sliding drawer provides smooth easy access to keep frequently used tools and parts close for efficient workflow
  • Customizable interior with removable inserts configurable in any orientation and allows drawer setup to match specific tools or workflow preferences
  • Ideal for utility, electrical, or industrial work environments to keep essential tools and parts organized and accessible in man lifts, scissor lifts, and elevated work platforms
  • 15-Pound load rating handles weather exposure for reliable long-term durability
  • Weather-resistant design ensures reliable performance and withstands UV exposure and harsh job site conditions

Specs

–
Material:

Plastic

Product Type:

Drawer

Capacity (lbs):

15 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy