Apply to be a TradeMaster!
Main product image of 100' Smooth Retractable Chalk Reel with Blue Chalk Refill
Magnifying glass
Hover image to zoom

100' Smooth Retractable Chalk Reel with Blue Chalk Refill

SKU:
CHLK100S
Rating:
(0)
Q&A:
(0)
100' Smooth Retractable Chalk Reel with Blue Chalk Refill
Magnifying glass
Hover image to zoom
$14.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
Klein Tools Cat. No. CHLK100S 100-Foot Chalk Reel features an advanced 6:1 gear ratio which significantly reduces downtime between marking tasks. The chalk level window allows users to monitor chalk levels without opening the tool, while the twist-lock top prevents chalk from spilling. The quick-release spool clutch button enables rapid line extension and the nested hook design keeps the hook flush against the reel body to prevent tangling during transport.

  • Chalk Reel's 6:1 gear ratio retracts line six times faster than standard chalk reels, significantly improving productivity
  • Chalk level window allows users to monitor chalk levels without opening the reel
  • Secure twist-lock top prevents messy chalk spills in tool bags and pockets while featuring a bottle-nesting design for clean refills
  • Quick-release spool clutch button disengages the handle during line extension for faster, more comfortable line payout
  • Nested hook design eliminates tangling during transport while providing secure anchoring on various surfaces

Specs

–
Product Type:

Chalk Reel Kit

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy