Apply to be a TradeMaster!
Main product image of Open Jaw Fork Meter, AC Auto-Ranging 200 Amp
Magnifying glass
Hover image to zoom

Open Jaw Fork Meter, AC Auto-Ranging 200 Amp

SKU:
CL360
Rating:
(0)
Q&A:
(0)
Open Jaw Fork Meter, AC Auto-Ranging 200 Amp
Magnifying glass
Hover image to zoom
$79.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-38/100" Length

Description

–
Open Jaw Fork Meter, AC Auto-Ranging 200 Amp

The CL360 is an automatically ranging true root mean squared (TRMS) digital open jaw fork meter that measures AC current via the fork, AC/DC voltage, continuity, and resistance via test leads. It can detect the presence of voltage via the integrated non-contact voltage (NCV) tester.

Specifications:
  • Type: Open Jaw Fork Current Meter
  • Application: Measures AC Current, AC/DC Voltage, Continuity, Resistance
  • Special Features: Low Battery Indicator, Built-in Test Lead Holders, Backlit Display
  • Material: Plastic/Electronics
  • Batteries: 2 x AAA
  • Auto-Power Off: Y
  • Jaw Size: 0.58'' (14.7mm) Opening
  • Drop Protection: 9.9' (3m)
  • Display: 6000 Count LCD
  • Functions: AC Current, AC/DC Voltage, Continuity, Resistance
  • Voltage: 600V AC, 1000V DC
  • Current: 200A AC
  • Ohms (Resistance): 60M
  • AC Voltage: 600V
  • DC Voltage: 1000V
  • DC Polarity Indicator: Yes
  • Ingress Protection: IP40
  • Standard: Jaw and Housing: CATIV 600V/CATIII 1000V; Electrical: CATIII 600V/CATII 1000V; Class 2, Double Insulation
  • Included: Carrying Case, Instruction Manual, Straight Input Test Leads, and 2 x 1.5V AAA Batteries
  • Overall Length: 8.39'' (213.1 mm)
  • Overall Height: 1.38'' (35.1 mm)
  • Overall Width: 2.12'' (53.8 mm)
  • Weight: 6.40 oz (180.0g)

Specs

–
Product Type:

Fork Meter

Length (Inches):

8-38/100"

Battery Type:

AAA

AC Volts:

600

DC Volts:

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy