Apply to be a TradeMaster!
Main product image of AC/DC Digital Clamp Meter, 400A Auto-Ranging
Magnifying glass
Hover image to zoom

AC/DC Digital Clamp Meter, 400A Auto-Ranging

SKU:
CL390
Rating:
(0)
Q&A:
(0)
AC/DC Digital Clamp Meter, 400A Auto-Ranging
Magnifying glass
Hover image to zoom
$99.97 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-33/50" Length

Description

–
AC/DC Digital Clamp Meter, 400A Auto-Ranging

Klein Tools CL390 is an automatically ranging true root mean squared (TRMS) digital clamp meter that measures AC/DC current via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and diodes via test leads, and temperature via a thermocouple probe. It includes a non-contact voltage tester integrated into the clamp, and features a high visibility, reverse contrast LCD display that optimizes viewability both in dark or bright ambient lighting.

Product Specifications
  • Type: Clamp Meter
  • Application: Measures AC/DC Current, AC/DC Voltage, continuity, resistance, DC micro-Amp Current, Capacitance, Frequency, Duty Cycle, Temperature, and Tests Diodes. Detects Presence of AC Voltages with Integrated Non-Contact Voltage Tester
  • Special Features: Measures Current to 400A AC/DC with the Clamp. Integrated Non-Contact Voltage Tester on the Clamp. High Visibility Reverse Contrast LCD Display for Improved Viewability in all Ambient Lighting Conditions. Low Battery Indicator.
  • DC Micro-Amp Current. Auto-Ranging, Data Hold, and Range Hold
  • Material: Plastic/Electronics
  • Batteries: 3 x AAA
  • Auto-Power Off: Yes
  • Jaw Size: Opens to 1.8'' (45.72 mm)
  • Drop Protection: 6.6 Foot (2 m)
  • Display: 4000 Count Reverse Contrast LCD
  • Functions: NCVT, DC Micro-Amps, Temperature, Hold, Max/Min, Rel/Zer
  • Voltage: 600 V AC/DC
  • Frequency: 10 Hz to 60 kHz for 8 V to 220 V AC RMS
  • Current: 400 A AC/DC
  • Capacitance: 4000
  • Ohms (Resistance): Range 40
  • AC Voltage: 600 V
  • DC Voltage: 600 V
  • DC Polarity Indicator: Yes
  • DC Micro-Amp: 200
  • Temperature Range: -40° F to 1832° F (-40° C to 1000° C)
  • Standard: CATIII 600V, Class 2, Double insulation safety rating
  • Included: Carrying Case, Test Leads, Thermocouple Probe, Instruction Manual and 3 x 1.5V AAA Batteries
  • Overall Length: 8.66'' (220 mm)
  • Overall Height: 3.03'' (77 mm)
  • Overall Width: 1.61'' (41 mm)
  • Weight: 8.3 oz (236 g)

Specs

–
Product Type:

Clamp Meter

Length (Inches):

8-33/50"

Battery Type:

AAA

AC Volts:

600

DC Volts:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy