Apply to be a TradeMaster!
Main product image of AC/DC Dual Display Auto-Ranging Digital Clamp Meter (400A)
Magnifying glass
Hover image to zoom

AC/DC Dual Display Auto-Ranging Digital Clamp Meter (400A)

SKU:
CL490
Rating:
(0)
Q&A:
(0)
AC/DC Dual Display Auto-Ranging Digital Clamp Meter (400A)
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3.54'' Length

Description

–
Klein Tools CL490 Dual Display Clamp Meter delivers accurate measurements with secondary display for easier readability in tight spaces. From AC/DC current, voltage, resistance, continuity, frequency,and capacitance, all with True RMS precision. It features diode testing and temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The backlit, hi-viz display and lighted dial ensure visibility in any lighting.

Features
  • Dual Display digital clamp meter allows users to see readings in tight space areas
  • AC/DC clamp meter with True RMS provides accurate and reliable measurements across various applications
  • Measures AC/DC current and NCVT via clamp; AC/DC voltage, resistance, continuity, frequency/duty cycle, DC microamps, diode test and capacitance via test leads; temperature via thermocouple
  • Backlit reverse-contrast LCDs for clear data and best viewability in all environments
  • Withstands drops from 6.6 feet (2 m), and includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 2 x AA batteries
  • Ergonomic design provides a comfortable grip, with easy dial adjustment using the thumb
  • Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source
  • Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger (Cat. Nos. 69445 or 69417) for hands-free operation

Specs

–
Display:

4000 Count Backlit, Hi-Viz

Accuracy:

±65°F to 83°F

Length (Inches):

3.54''

AC Volts:

600

Product Type:

Clamp Meter

Battery Type:

2 x AA

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy