Apply to be a TradeMaster!
Main product image of Refrigerant Gas Leak Detector
Magnifying glass
Hover image to zoom

Refrigerant Gas Leak Detector

SKU:
ET160
Rating:
(0)
Q&A:
(0)
Refrigerant Gas Leak Detector
Magnifying glass
Hover image to zoom
ET160 has been discontinued
Discontinued November 16, 2026
This product was discontinued by the manufacturer.

Description

–
Klein Tools’ ET160 is an easy-to-use Refrigerant Gas Leak Detector that provides audible and visual alarms in the presence of CFCs, HFCs, HCFCs, and blends. Detect as low as 100 ppm of common refrigerant gases. Features automatic zero-point calibration, hold, mute, and low battery indicator.

Product Features

  • Refrigerant gas leak detection of CFCs, HFCs, HCFCs, and blends from 100 ppm to 3000 ppm
  • 18-Inch gooseneck probe for easy access around equipment
  • Visual and audible alarms increase with refrigerant gas concentration
  • High (100 to 1000 ppm) and low (200 to 3000 ppm) levels of sensitivity settings; based on R-134A
  • Automatic zero-point calibration at power-up, hold, mute, and low battery functions
  • Auto-power off after 10 minutes of inactivity to conserve battery
  • Conforms to EN14624:2020 testing
  • 6.6-Foot (2 m) drop protection
  • Includes 4 x AAA batteries, storage pouch, and instructions

Specs

–
Product Type:

Leak Detector

Display:

Digital

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm