Apply to be a TradeMaster!
Main product image of Utility Borescope
Magnifying glass
Hover image to zoom
Utility Borescope
Magnifying glass
Hover image to zoom
$109.98 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Rotation
180°

Description

–
The Klein Tools Utility Borescope captures a clear view of hard-to-reach areas. It comes with a 10-Foot (3m) Nylon USB-C Detachable Snake, magnet, hook, and mirror attachments. It has an 5.5mm waterproof (IP67) camera with adjustable LEDs with 4 brightness levels. It features a 4.3-Inch Color LCD monitor with 854 x 480 resolution, 3 times zoom, and 180-Degree screen view rotation. You can view captured video/images on the display or transfer to your PC using the USB-C interface.

Features:
  • Borescope features compact 5.5mm water-resistant camera (IP67 for camera head and cable) with 720p resolution
  • 4.3-Inch color LCD screen for clear viewing
  • 10-Foot nylon snake navigates through twists, turns, and bends
  • Includes hook, magnet, and mirror attachments to tackle wide variety of applications
  • Camera is surrounded by 6 bright LED lights adjustable to 4 output levels
  • Self-storing kickstand can be easily extended to free both hands for navigation
  • Transfer photos and videos via USB-C interface

Specs

–
Includes:

Carry Case

Hook Attachment

USB Cable

Mirror Attachment

Magnet Attachment

Battery Type:

Lithium-Ion

Product Type:

Borescope

Camera Head Diameter:

5.5mm (0.22")

Image Sensor Pixel Density:

1280 x 720

Display Resolution:

854 x 480 Pixels

Length (Inches):

6-1/2"

Rotation:

180°

Batteries Included:

1

Cable Length:

10'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, Great price.

I have used this product a lot more than I thought I would. Picture quality iOS good and it is easy to get into hard to reach places.
Dan
Cold Brook, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy